Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Simport™ Scientific CoreDish™ 5-Compartment General Purpose Biopsy Container

Catalog No. 22045683 Shop All Simport Scientific Products
Change view
Click to view available options
Diameter (Metric):
95 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
22-045-683 95 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-045-683 Supplier Simport™ Scientific Supplier No. M971D5
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The CoreDish™ 5-Compartment General Purpose Biopsy Container is a leakproof container for holding and transporting biopsies.

  • For holding and transporting biopsies
  • Polystyrene made
  • O-ring for leakproof protection
  • Five-compartment numbered from 1 to 5
  • Writing area for patient information
  • For general purpose

Specifications

Product Type Biopsy Container
Material Polystyrene
Closure Type O-Ring Cap
Diameter (Metric) 95 mm
Height (English) 0.6 in.
Height (Metric) 15 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.