Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Simport™ Scientific CoreDish™ 8-Compartment General Purpose Biopsy Container

Catalog No. 22045686 Shop All Simport Scientific Products
Change view
Click to view available options
Diameter (Metric):
95 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
22-045-686 95 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-045-686 Supplier Simport™ Scientific Supplier No. M971D8
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The CoreDish™ 8-Compartment General Purpose Biopsy Container is a multi-compartment dish container for 8 biopsies.

  • Polystyrene made
  • O-ring lid for leakproof protection
  • An area for patient information on label
  • Compartments numbered from 1 to 8
  • For general purpose

Specifications

Product Type Biopsy Container
Material Polystyrene
Closure Type O-Ring Cap
Diameter (Metric) 95 mm
For Use With (Application) General Biopsy
Height (English) 0.6 in.
Height (Metric) 15 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.