Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Simport™ Scientific CoreDish™ 8-Compartment Prostate Biopsy Container

Catalog No. 22045684 Shop All Simport Scientific Products
Change view
Click to view available options
Diameter (Metric):
95 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
22-045-684 95 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-045-684 Supplier Simport™ Scientific Supplier No. M971D8P
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The CoreDish™ 8-Compartment Prostate Biopsy Container offers many configurations in order to hold different biopsies of the breast, prostate, upper GI tract, and lower GI tract. A label allows essential information to be written such as patient I.D., doctor, date, and time.

  • Allows easy placement and visualization of prostate biopsy being inserted
  • Polystyrene made
  • O-ring lid for leakproof protection
  • An area for patient information
  • Eight compartments
  • Six are labeled: Base, Lateral Base, Medium, Lateral Medium, Apex, Lateral Apex
  • For prostate biopsy

Specifications

Product Type Biopsy Container
Material Polystyrene
Closure Type O-Ring Cap
Diameter (Metric) 95 mm
For Use With (Application) Prostate Biopsy
Height (English) 0.6 in.
Height (Metric) 15 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.