Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Simport™ Scientific T310 - CRYOVIAL™ External Thread with Silicone Washer Seal

Catalog No. 1026988E Shop All Simport Scientific Products
Change view
Click to view available options
Capacity (Metric):
4 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10-269-88E 4 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-269-88E Supplier Simport™ Scientific Supplier No. T3104A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

T310 - CRYOVIAL™ External Thread with Silicone Washer Seal is designed for safe storage at temperatures as low as -196°C. Autoclavable at 121°C. White marking area, can be color-coded, and compatible with most storage systems.

  • The white washer seal fits tightly on top of the tube opening to ensure a leakproof seal
  • Vertical Ribs and Thick Wall
  • Made of medical-grade, non-cytotoxic, USP class VI, and FDA compliant polypropylene*
  • BSE/TSE, BPA, phthalate, Latex, and Heavy metal-free
  • Sterilized by Gamma radiation and Autoclavable
  • Free of RNase, DNase, Pyrogen, and DNA
  • *T310-10A exceptionally has a Polyethylene cap*

Specifications

Certifications/Compliance Certified Rnase-, DNase-, Pyrogen- and DNA-free, CE
Diameter (English) Outer 0.49 in.
Autoclavable Autoclavable
Capacity (Metric) 4 mL
Material Polypropylene
Thread Style 0.25 in. Turn Super Fast External
For Use With (Application) Storing biological material, human or animal cells
Height (English) 3.03 in.
Includes Silicone washer seal and external threads
No. per Pack 100 Pk.
RNase Free Yes
Temperature Range (English) -384.8°F
Sterility Sterile
Graduated Yes
Closure Material Polypropylene
Dnase Free Yes
Height (Metric) 7.7 cm
Diameter (Metric) 1.25 cm
Product Type Cryogenic Storage Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.