Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Simport™ Scientific Disposable Funnel

Catalog No. 22038400 Shop All Simport Scientific Products
Change view
Click to view available options
Diameter (Metric)Top:
63 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)Top
22-038-400 63 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-038-400 Supplier Simport™ Scientific Supplier No. F4904
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

The Disposable Funnel is made of either polystyrene or polypropylene. Both sizes are tapered at a 60° angle with inside fluting.

  • Made of polystyrene or polypropylene
  • Tapered at 60° angle
  • Available in 4 sizes

Specifications

Diameter (Metric)Top 63 mm
Material Polypropylene
Height (Metric) 78 mm
Length (Metric) Stem 30 mm
Quantity 100/Cs.
Diameter (English)Top 2.5 in.
Product Type Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.