Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Simport™ Scientific OneHand™ Microtube Rack

Catalog No. 0540908 Shop All Simport Scientific Products
Change view
Click to view available options
Color:
Blue
Green
Lilac
Orange
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
05-409-08 Green
05-409-07 Blue
05-409-09 Lilac
05-409-10 Orange
05-409-11 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 05-409-08 Supplier Simport™ Scientific Supplier No. T36050G
Add to Cart
Add to Cart

The OneHand™ Microtube Rack is compact, lightweight and stackable in order to save as much space as possible and can be used all around the lab. This is why it is ideal for incubators, refrigerators, freezers, under lab hoods and on bench tops.

  • Made of acetal
  • Locking base hold self standing Micrewtube™ in place for opening and closing
  • Submersible but maintains stability without tipping over
  • Interlocking feet allow for safe stacking

Specifications

Autoclavable Not Autoclavable
Color Green
Holds Microtubes (0.5 to 2 mL)
Material Acetal Polymer
Positions 50
Quantity 10/Cs.
Length (Metric) 29.3 cm
Length (English) 11.5 in.
Width (English) 4.5 in.
Height (English) 1.5 in.
Product Type Microtube Rack
Height (Metric) 3.9 cm
Width (Metric) 11.45 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.