Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Simport™ Scientific PCRack™

Catalog No. 0540904 Shop All Simport Scientific Products
Change view
Click to view available options
Color:
Assorted
Blue
Green
Orange
Pink
Red
Yellow
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
05-409-04 Red
05-409-05 Yellow
05-409-00 Blue
05-409-01 Green
05-409-02 Orange
05-409-03 Pink
05-409-06 Assorted
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 05-409-04 Supplier Simport™ Scientific Supplier No. T32896R
Add to Cart
Add to Cart

The PCRack™ is designed especially for storing and working with PCR samples.

  • Base and cover constructed of autoclavable polypropylene
  • Temperature range from -90°C to +121°C
  • Accommodates 0.2 mL tubes, along with strips of 8 or 12 tubes and 96-well PCR plates
  • Alphanumeric configuration, indexed from A to H vertically and 1 to 12 horizontally
  • Cover has easy to read numbers and letters for secure identification of contents
  • Can be horizontally attached to each other, or stacked on top of another
  • Available in 6 colors

Specifications

Autoclavable Not Autoclavable
Color Red
Holds Microtubes (0.2 mL)
Material Polypropylene
Positions 96
Quantity 20/Cs.
Temperature (Metric) Range -90°C to +121°C
Product Type Microtube Rack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.