Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Simport™ Scientific SlideFile™ Storage System

Catalog No. p-3238699 Shop All Simport Scientific Products
Change view
Click to view available options
Color:
Green
Pink
White
Yellow
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-045-604 Yellow
22-045-602 Pink
22-045-601 Green
22-045-603 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22-045-604 Supplier Simport™ Scientific Supplier No. M700100Y
Only null left
Add to Cart
Add to Cart

The SlideFile™ Storage System is a convenient, organized, and versatile way of storing 75 x 25 mm or 3 x 1 in. microscope slides.

  • Holds up to 400 microscope slides per unit (with slots removed)
  • Stores 75 x 25 mm or 3 x 1 in. microscope slides
  • 82 W x 245 L x 86 mm H
  • 1720 cm3 (105 cu. in.)
  • Impact resistant
  • Stackable
  • Tinted, hinged cover
  • Base available in different colors to help in slide classification
  • All slides stored upright for easier insertion and removal
  • Allows reading of bar codes without having to remove the slides from the box
  • Not autoclavable

Specifications

Slide Capacity 400
Color Yellow
Depth (English) 9.64 in.
Depth (Metric) 245 mm
Device Holds 400
Height (English) 3.38 in.
Height (Metric) 86 mm
Includes Slide box, removable tray
Width (English) 3.22 in.
Width (Metric) 82 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.