Learn More
Description
- Holds up to 400 microscope slides per unit (with slots removed)
- Stores 75 x 25 mm or 3 x 1 in. microscope slides
- 82 W x 245 L x 86 mm H
- 1720 cm3 (105 cu. in.)
- Impact resistant
- Stackable
- Tinted, hinged cover
- Base available in different colors to help in slide classification
- All slides stored upright for easier insertion and removal
- Allows reading of bar codes without having to remove the slides from the box
- Not autoclavable
Specifications
Specifications
| Slide Capacity | 400 |
| Color | Green |
| Depth (English) | 9.64 in. |
| Depth (Metric) | 245 mm |
| Device Holds | 400 |
| Height (English) | 3.38 in. |
| Height (Metric) | 86 mm |
| Includes | Slide box, removable tray |
| Width (English) | 3.22 in. |
| Width (Metric) | 82 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.