Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Simport™ Scientific Urine Collection URISAFE™ Containers
GSA_VA

Catalog No. 118884 Shop All Simport Scientific Products
Change view
Click to view available options
Volume (Metric):
3 L
4 L
No. per Case:
30/Cs.
40/Cs.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) No. per Case
11-888-4 4 L 30/Cs.
11-888-2 4 L 30/Cs.
14-375-116 3 L 40/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 11-888-4 Supplier Simport™ Scientific Supplier No. B3504LSP
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Urine Collection URISAFE™ Containers are user-friendly to both patients and laboratory personnel.

  • Innovative cap features a large opening for easy collection
  • A leakproof-cap liner ensures spill-free sample transport
  • Vertical and horizontal graduations allow for accurate and easy reading, eliminating transfer to graduated cylinder for volume measurement
  • Containers can be subjected to freezing, thawing and EtO gas sterilization without causing changes in materials or physical appearance
  • Resistant to hydrochloric acid
  • Convenient refrigerator storage with less wasted space
  • Containers are available in 3 L and 4 L tilt size
  • The 4 L bottle allows a clean and easy transfer to tubes by simply tilting the container forward without lifting

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type 24-Hr Urine Specimen Container
Closure Type Wide-mouth Screw Cap with Integral Spout
Graduated Yes
Material HDPE
Dimensions (L x W x H) 9.6 x 4.52 x 7.9 in. (24.5 x 11.5 x 20.1 cm)
For Use With (Application) Spill-free sample collection and transport
Includes Leakproof Polypropylene screw cap, snap valve pour spout, large central handle, HCl resistant
No. per Case 30/Cs.
Volume (Metric) 4 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.