Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ICU Medical Hypodermic Needle-Pro™ Needle with Protection Device - Sterile

Catalog No. 22004234
Encompass
Change view
Click to view available options
Needle Gauge:
18 G
20 G
21 G
22 G
23 G
25 G
Length (English) Needle:
0.62 in.
1 in.
1.5 in.
Color:
Black
Blue
Green
Orange
Pink
Yellow
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (English) Needle Color
22-004-234 18 G 1.5 in. Pink
22-004-235 18 G 1 in. Pink
22-004-239 20 G 1 in. Yellow
22-004-241 21 G 1 in. Green
22-004-243 22 G 1 in. Black
22-004-242 22 G 1.5 in. Black
22-004-244 23 G 1 in. Blue
22-004-130 25 G 0.62 in. Orange
22-004-131 25 G 1 in. Orange
22-004-237 - - -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. 22-004-234 Supplier ICU Medical Supplier No. 4280
Add to Cart
Add to Cart
This item is not returnable. View return policy

Hypodermic Needle-Pro™ devices are available for a wide range of clinical applications involving hypodermic needles including: medication delivery via syringe injections or TB testing, immunizations, insulin injections, allergy testing, delivery of pain medication and local anesthetics.

Hypodermic Needle-Pro™ devices are available in needle gauge sizes 18-25 g and in needle lengths 5/8 to 1-1/2 in.

  • Meets NIOSH/CDC recommendations for safety devices
  • Safety feature is an integral part of the device and engages with a single-handed technique
  • The clinician’s hands and fingers remain behind the exposed sharp at all times
  • The clinician can easily tell whether the safety feature is activated
  • The needle is securely locked inside the safety device and remains protective thorough disposal
  • Needle hubs and product packaging are color coded to simplify product storage and selection
  • Compatible with both Luer slip and Luer lock syringes and are ideal for intramuscular and subcutaneous injections

Order Info

Individually packaged and sterile.

Compliance

Developed in accordance with the OSHA bloodborne Pathogens Standard.

Specifications

Color Pink
Needle Gauge 18 G
For Use With (Application) For intramuscular and subcutaneous injections
Includes Needle protection device
Length (English) Needle 1.5 in.
Product Type Hypodermic Needle
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.