Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Single Cell Battery Holder, D Size
SCI_ED

Catalog No. S27418 Shop All Eisco Products
Change view
Click to view available options
Battery Type:
D
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Battery Type
S27418 D
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27418 Supplier Eisco™ Supplier No. PH0956D
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Single cell battery holder for use in a variety of electricity and circuit experiments or demonstrations.

  • Curved sides prevent the battery from falling out when upside down
  • Constructed of premium plastic
  • Holds one D-size battery
  • Sturdy, compact, and lightweight design
  • Dimensions: 2.75 x 1.5 x 0.75 in.

Specifications

Product Type Battery Holder
For Use With (Equipment) Battery
Length (English) 3 in.
Length (Metric) 7.62 cm
Material Plastic
Voltage 0/1 V
Battery Type D
Dimensions (L x W x H) 2.75 x 1.5 x 0.75 in.
For Use With (Application) Electricity and Circuit Experiments or Demonstrations
Height (English) 2 in.
Height (Metric) 5 cm
Style Single Cell
Weight (English) 0.1 lb.
Weight (Metric) 45.36 g
Width (English) 2 in.
Width (Metric) 5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.