Learn More
Applied Biosystems™ Single-Channel 96-well Temperature Verification Kit for PCR 9700 and 2720 Systems, 0.2 mL
Description
Temperature Verification Kits and Probes are engineered and manufactured specifically for Thermo Fisher Scientific to validate temperature calibration and uniformity in GeneAmp PCR systems. This kit is for use with the 96-Well GeneAmp PCR System 9700 and the GeneAmp PCR System 2720.
• Self-contained digital thermometer and battery operated for ease of use
• A platinum resistant probe (interchangable)
Complete offering
To expand the use of an existing Temperature Verification Kits, individual platinum resistant probes are also available in 0.02 ml, 0.1 ml, and 0.5 ml, for purchase separately.
More information can also be found at Alpha Technics (Formerly Alpha Sensors, Inc., Eutechnics Division). Calibration standards are traceable to NIST (US National Institute of Standards and Technology).
Specifications
Specifications
| Format | Kit |
| Content And Storage | This Temperature Verification System contains a Model 4500 digital thermometer (9V battery included), a 0.2 ml platinum resistant probe assembly, temperature verification frames to prevent ambient air from entering the sample block, light mineral oil, and cotton swabs. A carrying case is included. |
| For Use With (Equipment) | 2720 Thermal Cycler, GeneAmp 9700 |
| Product Type | Temperature Verification Kit |
| For Use With (Application) | PCR Amplification |
| Shipping Condition | Room Temperature |
| Quantity | 1 kit |
Frequently Asked Questions (FAQs)
Yes, we offer an on-site temperature verification service with additional features such as ramp rate testing. Please find more information regarding the service below:
https://www.thermofisher.com/us/en/home/products-and-services/services/instrument-qualification-services/compliance-and-validation/on-site-temperature-verification.html
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.