Learn More
Werner Co. Single D-Ring Permanent Roof Anchor
Description
Designed for use in both new construction and repair work.
- Stainless steel construction
- Includes stainless steel fasteners
- Install and leave behind for future repair or maintenance work
- Meets ANSI and OSHA Standards.
Specifications
Specifications
| Width (Metric) | 7.62 cm |
| Includes | D-ring, Fasteners |
| Weight (English) | 1.4 lb. |
| For Use With (Application) | Fall Protection |
| For Use With (Equipment) | Harnesses |
| Width (English) | 3 in. |
| Product Type | Permanent Roof Anchor |
| Dimensions (L x W) | 19.9 x 3 in. |
| Weight (Metric) | 0.64 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.