Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Single Drum Container Steel Dolly
SDP

Catalog No. 18366515 Shop All New Pig Corporation Products
Change view
Click to view available options
Load Bearing Capacity (English):
800 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (English)
18-366-515 800 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-515 Supplier PIG™ Supplier No. DRM374
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Dolly for use with the Single Drum Container to make moving a 55 gal. steel drum easier.

  • Octagonal shape is designed for snug fit around PIG Single Drum Container
  • Rubber wheels provide good traction for smooth drum transport
  • Four lockable casters keep dolly secure and stable
  • Heavy-duty steel construction holds a fully-loaded drum
  • Load Capacity: 800 lb.

Specifications

Type Drum Tray Dolly with Casters
Holds 1 Drum (55 gal.)
Load Bearing Capacity (English) 800 lb.
Load Bearing Capacity (Metric) 363 kg
Material Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.