Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Single Drum Container
SDP

Catalog No. 18366514 Shop All New Pig Corporation Products
Change view
Click to view available options
Dimensions (D x W x H) Interior:
32 .81 x 32.81 x 27.33 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H) Interior
18-366-514 32 .81 x 32.81 x 27.33 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-514 Supplier PIG™ Supplier No. DRM373
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Drum container for one 55 gal. drum which catches spills.

  • Low-density polyethylene construction resists UV rays, rust, corrosion and most chemicals
  • Sump is large enough to contain a leaking or fully ruptured 55-gallon drum
  • Top collar lets you easily move container with a forklift and holds up to a 1,200 lb. load
  • Holds one 55 gal. poly or steel drum
  • Dimensions: 32.81 x 32.81 x 27.33 in.
  • Sump Capacity: 70 gal.

Specifications

Dimensions (D x W x H) Interior 32 .81 x 32.81 x 27.33 in.
Width (English) Interior 83 cm
Material Polyethylene
Color White
Height (Metric) Exterior 69 cm
Product Type Drum Container
Width (English) Exterior 32.81 in.
Depth (English) Exterior 32.81 in.
Height (English) Exterior 27.33 in.
Dimensions (D x W x H) 32 .81 x 32.81 x 27.33 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.