Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermco Products Single Laser Infrared Thermometer

Catalog No. 04500344
Change view
Click to view available options
Display:
Backlit LCD
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display
04-500-344 Backlit LCD
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04-500-344 Supplier Thermco Products Supplier No. TCT8530
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Small, lighweight, economical precision infrared thermometer.

  • The AccuTherm Infrared Thermometer is for precise, non-contact temperature measurements.
  • Offers a temperature range from -50°C to +530°C (-58°F to +986°F) with a 12:1 distance-to-spot ratio for accurate readings.
  • Ideal for quick temperature checks in food, electronics, and field applications.
  • Single laser sighting ensures precise targeting, while the one-handed point-and-read design enhances ease of use.
  • Features fixed emissivity of 0.95, maximum temperature measurement, data hold function, and a backlit display for improved visibility.
  • Includes automatic power shut-off and a low battery indicator.
  • Powered by a 9 V battery and supplied with a belt holster.
  • Includes a NIST traceable certificate for assured accuracy and is CE marked.
  • Delivers accuracy of ±2°C with a fast 500 ms response time.
  • Compact and portable design makes it ideal for professionals requiring reliable, non-invasive surface temperature monitoring across various industries.

Specifications

Product Type Infrared Thermometer
Max. Temperature (English) 986°F
Max. Temperature (Metric) 530°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Calibrated Factory Calibrated
Display Backlit LCD
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.