Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cardinal Health™ Single Layer Medical Sterilization Wrap

Catalog No. 19179003 Shop All Cardinal Health Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
18 x 18 in.
24 x 24 in.
30 x 30 in.
36 x 36 in.
Quantity:
1000/Cs.
250/Cs.
300/Cs.
500/Cs.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity
19-179-003 30 x 30 in. 300/Cs.
19-179-000 12 x 12 in. 1000/Cs.
19-179-001 18 x 18 in. 1000/Cs.
19-179-002 24 x 24 in. 500/Cs.
19-179-004 36 x 36 in. 300/Cs.
19-179-007 24 x 24 in. 250/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-179-003 Supplier Cardinal Health™ Supplier No. CH110030
Add to Cart
Add to Cart
This item is not returnable. View return policy

Supports sequential wrapping methodologies

  • One layer of blue SMS
  • Cross-stitch bond pattern
    • Clear, visual feedback of breaches that may occur during handling, storage and/or sterilization

Specifications

Basis Weight CH100
Color Blue
Material SMS Fabric
Quantity 300/Cs.
Dimensions (L x W) 30 x 30 in.
Product Type Medical Sterilization Wrap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.