Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Single Piece Permanent Roof Anchor

Catalog No. 17103810
Change view
Click to view available options
Load Bearing Capacity (English):
5,000 lb. MBS
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (English)
17-103-810 5,000 lb. MBS
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-810 Supplier Werner Co. Supplier No. A728200
Add to Cart
Add to Cart

Single piece permanent roof anchor.

Designed for use in both new construction and repair work.

  • Stainless steel construction
  • Install and leave behind for future repair or maintenance work
  • Minimum Breaking Strength (MBS): 5,000 lb.
  • Meets ANSI and OSHA Standards

Specifications

For Use With (Application) Fall Protection
Includes Screws
Dimensions (L x W) 8.8 x 2 in.
Product Type Permanent Roof Anchor
Certifications/Compliance Meets ANSI and OSHA Standards
For Use With (Equipment) Harnesses
Width (Metric) 5.08 cm
Load Bearing Capacity (English) 5,000 lb. MBS
Load Bearing Capacity (Metric) 2267.96 kg MBS
Weight (English) 0.685 lb.
Weight (Metric) 0.31 kg
Width (English) 2 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.