Learn More
Kishigo Single Pocket Zipper Mesh Vest
Description
- Polyester mesh construction (100%)
- Hook and loop front closure ( Diameter: 2 in.)
- Left chest mic tabs for quick access
- Left chest pocket
- Zipper front closure reinforced with durable webbing for rugged
wear/tear - Breathable contrasting trim reduces hot spots
- Gusseted radio/utility pocket
- Reflective piping (Width: 2 in.)
- Reflective trim around arms
- Piping down sides, utility pocket for added low light visibility
Compliance
Meets ANSI™ /ISEA 107-2015, Type R, Class 2 standards.
Specifications
Specifications
| Closure Type | Zipper |
| Certifications/Compliance | ANSI/ISEA 107-2015, Type R, Class 2 |
| Color | Lime |
| Size | 4X-Large to 5X-Large |
| Material | Polyester Mesh |
| Length (English) | 29 in. |
| Length (Metric) | 73.66 cm |
| Size (English) Chest | 56 to 62 in. |
| No. of Pockets | 1 |
| Size (Metric) Chest | 142.24 to 157.48 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.