Learn More
AIMS™ Single Temperature Warming/Induction Chamber, Full-Floor Warming, Large
Description
- Post surgery warming chamber/Pre-Surgery Warming Induction Chamber for lab animals
- Pre-set temperature provides care free uniform animal warming
- Inlet/Outlet port for Gas anesthetic when used as an induction chamber Large rodent shoe box cage size: 10 x 19 x 8 in. with filter top
- Filter top allows animal to recover completely in chamber
- Full floor warming to prevent hypothermia in post-operative animals
- Stainless steel cage floor for use with bedding material and easy cleaning
- Warming element sealed in floor for safety
- Interchangeable Power Packs available for single Temperatures of 30°C, 34°C and 38°C
- Universal input (110-220 V)
Specifications
Specifications
| For Use With (Application) | Pre- and Post-surgery Warming of Small Lab Animals |
| Size | 10 x 19 x 8 in. |
| Material | Polycarbonate, Stainless Steel |
| Temperature (English) Range | 34°C |
| Electrical Requirements | Universal Input 110-220V AC |
| Certifications | CE, UL, CCC, PCT |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.