Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ Single-Use Filler Nozzles

Catalog No. 13200160
Change view
Click to view available options
Hose Barb:
1/16 in.
1/8 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Hose Barb
13-200-160 1/16 in.
13-200-161 1/8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-200-160 Supplier Cole-Parmer™ Supplier No. MFLX3061901

Reduce filler line downtime and risk of cross-contamination.

Cole-Parmer Nozzle Filler Fittings For Cleaning, Sterilization and Validation, Polycarbonate Base, Stainless Steel Needle, For Use With: For Cleaning, Sterilization and Validation, Quantity: 1 Each

  • Lower costs for cleaning, sterilization, and validation
  • Provide enhanced flexibility in batch scheduling and product development
  • Dimensional tolerances of +/-0.05% for assured repeatability

Specifications

Material Stainless Steel
Diameter (Metric) Outer 0.15 cm
Overall Length (Metric) 10.16 cm
For Use With (Application) For Cleaning, Sterilization and Validation
Sterility Non-sterile
Flow Rate Dependent on pump used
Hose Barb 1/16 in.
Includes Nozzle
Product Type Disposable filler nozzle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.