Learn More
Cole-Parmer™ Single-Use Filler Nozzles
Description
Cole-Parmer Nozzle Filler Fittings For Cleaning, Sterilization and Validation, Polycarbonate Base, Stainless Steel Needle, For Use With: For Cleaning, Sterilization and Validation, Quantity: 1 Each
- Lower costs for cleaning, sterilization, and validation
- Provide enhanced flexibility in batch scheduling and product development
- Dimensional tolerances of +/-0.05% for assured repeatability
Specifications
Specifications
| Material | Stainless Steel |
| Diameter (Metric) Outer | 3.175 mm |
| Overall Length (Metric) | 101.6 mm |
| For Use With (Application) | For Cleaning, Sterilization and Validation |
| Sterility | Non-sterile |
| Flow Rate | Dependent on pump used |
| Hose Barb | 1/8 in. |
| Includes | Nozzle |
| Product Type | Disposable filler nozzle |
| Quantity | 1 Each |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.