Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Short Plastic Photo Evidence Numbers
SDPSCI_ED

Catalog No. S14186 Shop All Sirchie Finger Print Products
Change view
Click to view available options
Number range: 1 - 15; 3.5 in. W x 2.625 in. H
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S14186 Number range: 1 - 15; 3.5 in. W x 2.625 in. H
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S14186 Supplier Sirchie Finger Print Supplier No. PEN15VS
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Crime/Accident photo evidence indicators for forensic and identification photography.

  • Plastic numbered signs (1 -15) for use at crime or accident scenes
  • Thick polystyrene material for longlife and durability
  • Feature matte finish to reduce reflections
  • A-frame form allows for nested storage

Specifications

Dimensions (L x W) 3.5 in. W x 2.625 in. H
Material Polystyrene
Product Type Photo evidence numbered signs 1-15
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.