Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Site Entrance Kit
SDP

Catalog No. 19171393
Change view
Click to view available options
Dimensions (L x W):
12.5 x 100 ft.
12.5 x 50 ft. (3.8 x 1524 cm)
Weight (English):
26 lb.
51 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Weight (English)
19-171-393 12.5 x 50 ft. (3.8 x 1524 cm) 26 lb.
19-171-394 12.5 x 100 ft. 51 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-171-393 Supplier Youngstown Barrel & Drum Supplier No. 8700 UT

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Site Entrance Kit. You put the tarp down, put in the stakes, and it helps to keep the soil and rocks in place so the truck driving over it doesn’t slip.

Helps to keep the soil and rocks in place so the truck driving over it doesn’t slip.

Specifications

Color Black
Material Geotextile
For Use With (Application) put the tarp down, put in the stakes, and it helps to keep the soil and rocks in place so the truck driving over it don't slip.
Packaging Quantity 1 Ea.
Dimensions (L x W) 12.5 x 50 ft. (3.8 x 1524 cm)
Length (English) 50 ft.
Length (Metric) 15.24 m
Width (English) 12.5 ft.
Width (Metric) 3.7846 m
Weight (English) 26 lb.
Weight (Metric) 11.8 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.