Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Sitting Height, Base Cabinet, 3 Drawers
SDP

Catalog No. 21381176 Shop All Mopec Products
Change view
Click to view available options
Length (English):
18 in.
24 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-381-176 18 in.
21-381-177 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21-381-176 Supplier Mopec Supplier No. LC17418S
Add to Cart
Add to Cart

Mopec’s Casework Line offers durable, modular stainless-steel cabinetry for surgical pathology, autopsy, and lab settings. Built for longevity, easy cleaning, and seamless integration, it supports efficient, organized, and ergonomic workflows in clinical environments.

Construction

  • Includes 1 sitting height base 3-drawer cabinet
  • (3) Drawers 7.4 in. H, leveling bolts

Materials

  • 304 stainless steel construction with a polished No. 4 finish

Dimensions

  • LC174-18S: 18.0 in. L x 22.0 in. W x 27.6 in. H
  • LC174-24S: 24.0 in. L x 22.0 in. W x 27.6 in. H

Specifications

Product Type Base Cabinet
Length (English) 18 in.
Color Light Gray
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.