Learn More
Description
- Made from hand selected premium rotary cut maple or rift cut oak veneers
- Robotically applied environmentally friendly finishes are chemically resistant.
- Rear and Center Fillers are used between back-to-back base cabinets or to close space at the rear of a cabinet.
- Fillers can be cut to fit in the field
Compliance
SEFA 8
Specifications
Specifications
| Color | Auburn Stain |
| Material | Wood (Maple Veneer) |
| Depth (English) | 1 in. |
| Depth (Metric) | 2.5 cm |
| Height (English) | 29 in. |
| Height (Metric) | 74.7 cm |
| Width (English) | 2 to 18 in. |
| Width (Metric) | 5.1 to 45.7 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
