Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Sitting Height Steel Cabinet
GREENER_CHOICE

Catalog No. 06000958 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
18 in.
24 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06-000-958 24 in.
06-000-959 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 06-000-958
Add to Cart
Add to Cart
This item is not returnable. View return policy

Sitting height steel cabinets are durable and constructed with SEFA 8 metal compliant load-bearing capacity.

  • Urethane powder coating that provides reliable chemical and abrasion resistance
  • Drawer suspension 100 lb. full extension

Specifications

Finish Urethane Powder Coating
Width (English) 24 in.
Includes Cutout for service access
Height (Metric) 70 cm
No. of Drawers 3
No. of Shelves None
Width (Metric) 61 cm
Color White
Depth (English) 22 in.
No. of Doors None
Depth (Metric) 55.9 cm
Cabinet Type Sitting Height
Certifications/Compliance SEFA 8
Height (English) 27.6 in.
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.