Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Sitting Height Steel Cabinet
GREENER_CHOICE

Catalog No. 06000003 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
18 in.
24 in.
36 in.
Includes:
Cutout for service access
Removable Back
No. of Doors:
1
2
None
No. of Drawers:
1
3
None
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Includes No. of Doors No. of Drawers
06-000-003 18 in. Removable Back 1 1
06-000-000 36 in. Removable Back 2 None
06-000-001 18 in. Cutout for service access None 3
06-000-002 24 in. Cutout for service access None 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-000-003
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Sitting Height Steel Cabinets are durable and constructed with SEFA 8 Metal compliant load-bearing capacity.

  • Sitting Height = 27.6 in. Tall
  • Fisherbrand White is a urethane powder coating that provides reliable chemical and abrasion resistance
  • Drawer suspension 100 lb. full extension

Compliance

SEFA 8

Specifications

Product Type Sitting Height Cabinet
Hinge Side Left
Height (Metric) 70 cm
Height (English) 27.6 in.
No. of Drawers 1
Depth (Metric) 55.9 cm
No. of Doors 1
Color White
Certifications/Compliance SEFA 8
Depth (English) 22 in.
Cabinet Type Sitting Height
Includes Removable Back
Width (Metric) 45.7 cm
Width (English) 18 in.
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.