Learn More
Fisherbrand™ Sitting Height Wood Fixed Height Table, 60 in. Wide, Black Epoxy Work Surface
Shop All Fisherbrand Products

Description
- Made from hand selected premium rotary cut maple or rift cut oak veneers.
- Robotically applied environmentally friendly finishes are chemically resistant.
- Wood Fixed Height Tables are furnished with 4.875 in. tall apron rails.
- The legs have a 2.25 x 2.25 in. construction and inculdes leveling feet and a black trim boot at the base of the leg.
Compliance
SEFA 8
Specifications
Specifications
| Product Type | Fixed Height Table |
| Includes | Table Frame, Epoxy Work Surface, Leveling Feet and Black Trim Boot |
| Color | Honey Stain |
| Height (Metric) | 76.2 cm |
| Depth (English) | 30 in. |
| Depth (Metric) | 76.2 cm |
| Height (English) | 30 in. |
| Warranty | 2 years |
| Width (English) | 60 in. |
| Width (Metric) | 154.9 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.