Learn More
Fisherbrand™ Sitting Height Wood Knee Space Panels for use with Drawer Apron Frames, 30 in. Wide
Shop All Fisherbrand Products

Description
- Made from hand selected premium rotary cut maple or rift cut oak veneers
- Robotically applied environmentally friendly finishes are chemically resistant.
- Knee space panels close off the casework to the wall to create a clear sitting or standing space under the work surface.
Compliance
SEFA 8
Specifications
Specifications
| Color | Amber Stain |
| Material | Wood (Maple Veneer) |
| For Use With (Equipment) | Drawer Apron Frames |
| Depth (English) | 1 in. |
| Depth (Metric) | 2.5 cm |
| Height (English) | 23.75 in. |
| Height (Metric) | 60.3 cm |
| Width (English) | 30 in. |
| Width (Metric) | 76.2 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.