Learn More
Description
- Made from hand selected premium rotary cut maple or rift cut oak veneers
- Robotically applied environmentally friendly finishes are chemically resistant.
- Wood Panel End Supports are used in place of a cabinet at one end of a cabinet run to support drawer frames or apron rails.
- Can be used to support the intersection of two aprons or rails.
- Each panel has 2 leveling feet
Compliance
SEFA 8
Specifications
Specifications
| Color | Auburn Stain |
| Material | Wood (Maple Veneer) |
| Depth (English) | 22.5 in. |
| Depth (Metric) | 57.2 cm |
| Height (English) | 29 in. |
| Height (Metric) | 73.7 cm |
| Width (English) | 1 in. |
| Width (Metric) | 2.5 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
