Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Walter Products™ Skull Model with Cervical Spine
SCI_ED

Catalog No. S80998 Shop All Walter Products Products
Change view
Click to view available options
Quantity:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S80998 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S80998 Supplier Walter Products™ Supplier No. B10238
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The skull is three parts and can be disassembled into the skull cap, skull base and mandible. The mandible is spring mounted to demonstrate natural movement and has three removable teeth.

  • Medical quality anatomical model
  • Highly detailed with representations of the fissures, foramina, processes, sutures and cervical spine
  • Skull can be disassembled into 3 parts: the skull cap, skull base and mandible
  • Includes the 7 cervical vertebrae, spinal cord, cervical nerves, vertebral arteries, basilar arteries and rear cerebral arteries

Specifications

For Use With (Application) Education
Height (Metric) 20 cm
Includes Skull & stand
Length (Metric) 15 cm
Material PVC
Quantity 1
Size Life-size
Weight (Metric) 1.27 kg
Width (Metric) 30 cm
Product Type Model, Skull
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.