Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Personal Protective Equipment
- Eye Protection and Face Protection
- General Purpose Safety Glasses
- Ergodyne™ Skullerz™ Baldr Safety Glasses/Sunglasses
Ergodyne™ Skullerz™ Baldr Safety Glasses/Sunglasses
Catalog No. 19910381 Shop All Ergodyne Products
Change view
Click to view available options
Frame Color:
Black
Kryptek Highlander
Kryptek Typhon
Matte Black
Matte Gray
Lens Tint:
Clear
Clear with Fog-Off™
Copper
Indoor/Outdoor
Indoor/Outdoor with Fog-Off™
Polarized Smoke
Polarized copper
Silver, Mirror
Smoke
Smoke with Fog-Off™
Yellow
42 product options available for selection
| Catalog No. | Frame Color | Lens Tint |
|---|---|---|
| 19-910-381 | Black | Copper |
| 19-910-379 | Black | Clear |
| 19-910-380 | Black | Clear with Fog-Off™ |
| 19-910-382 | Black | Polarized copper |
| 19-910-383 | Black | Smoke |
| 19-910-384 | Black | Polarized Smoke |
| 19-910-385 | Black | Smoke with Fog-Off™ |
| 19-910-386 | Black | Silver, Mirror |
| 19-910-387 | Black | Yellow |
| 19-910-388 | Black | Indoor/Outdoor |
| 19-910-389 | Black | Indoor/Outdoor with Fog-Off™ |
| 19-910-390 | Matte Gray | Clear |
| 19-910-391 | Matte Gray | Clear with Fog-Off™ |
| 19-910-392 | Matte Gray | Polarized copper |
| 19-910-393 | Matte Gray | Smoke |
| 19-910-394 | Matte Gray | Polarized Smoke |
| 19-910-395 | Matte Gray | Smoke with Fog-Off™ |
| 19-910-396 | Matte Gray | Yellow |
| 19-910-397 | Matte Gray | Indoor/Outdoor |
| 19-910-398 | Kryptek Highlander | Clear |
| 19-910-399 | Kryptek Highlander | Clear with Fog-Off™ |
| 19-910-400 | Kryptek Highlander | Copper |
| 19-910-401 | Kryptek Highlander | Polarized copper |
| 19-910-402 | Kryptek Highlander | Smoke |
| 19-910-403 | Kryptek Highlander | Polarized Smoke |
| 19-910-404 | Kryptek Highlander | Smoke with Fog-Off™ |
| 19-910-405 | Kryptek Highlander | Yellow |
| 19-910-406 | Matte Black | Clear |
| 19-910-407 | Matte Black | Clear with Fog-Off™ |
| 19-910-408 | Matte Black | Smoke |
| 19-910-409 | Matte Black | Polarized Smoke |
| 19-910-410 | Matte Black | Smoke with Fog-Off™ |
| 19-910-411 | Matte Black | Indoor/Outdoor |
| 19-910-412 | Matte Black | Indoor/Outdoor with Fog-Off™ |
| 19-910-413 | Kryptek Typhon | Clear |
| 19-910-414 | Kryptek Typhon | Clear with Fog-Off™ |
| 19-910-415 | Kryptek Typhon | Copper |
| 19-910-416 | Kryptek Typhon | Polarized copper |
| 19-910-417 | Kryptek Typhon | Smoke |
| 19-910-418 | Kryptek Typhon | Polarized Smoke |
| 19-910-419 | Kryptek Typhon | Smoke with Fog-Off™ |
| 19-910-420 | Kryptek Typhon | Yellow |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 42 options available.
This item is not returnable.
View return policy
Catalog No.
19-910-381
Supplier
Ergodyne™
Supplier No.
57020
This item is not returnable.
View return policy
Description
- Durable frames bend and flex without breaking
- Non-slip rubber temples keep glasses secure and resist sweat
- Available with polarized lenses or anti-fogging solution
- Polarized glasses reduce glare and eye fatigue around water, snow and in other bright environments.
- Anti-glare glasses are ideal for activities on the water as they block harsh, reflected light from water
- Fog-Off™ treatment won't wash off or wear off for constant fog-free viewing and are ideal for use with dust masks
- Certifications and Testing:
- Tested to ANSI Z87.1+ High-Velocity Impact Protection and optical requirements
- Tested to MIL-PRF-32432 Ballistic Fragmentation, Class 1, which is the US Military Combat Eye Protection System Performance Specification for eyewear.
- To pass the military standard, safety glasses must withstand a steel projectile shot at 660 ft / 201m per second which is 4x faster than the Z87+ standard. Lenses must not puncture, crack or shatter. Frames must retain the lenses and not break
- Ideal for protecting eyes during outdoor work like construction, carpentry/woodworking or landscaping or outdoor hobbies like boating, skiing, fishing, hunting/shooting, and sports.
Specifications
Specifications
| Lens Coating | Impact-resistant, Scratch-resistant, UV-treated |
| Certifications/Compliance | ANSI Z87.1+, CSA Z94.3 and MIL-PRF 32432 Ballistic Impact |
| Lens Tint | Copper |
| For Use With (Application) | Construction/Trades, Oil and Gas, Mining,Maintenance, Assembly/Fabrication, Manufacturing, Police/Tactical |
| Frame Color | Black |
| No. per Case | 12/Cs. |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?