Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Personal Protective Equipment
- Eye Protection and Face Protection
- General Purpose Safety Glasses
- Ergodyne™ Skullerz™ Odin Safety Glasses/Sunglasses
Ergodyne™ Skullerz™ Odin Safety Glasses/Sunglasses
Catalog No. 19910214 Shop All Ergodyne Products
Change view
Click to view available options
Frame Color:
Black
Kryptek Highlander
Kryptek Typhon
Matte Black
Matte Gray
White
Lens Tint:
Blue, Mirror
Clear
Clear with Fog-Off™
Copper
Indoor/Outdoor
Indoor/Outdoor with Fog-Off™
Polarized Copper
Polarized G15
Polarized Smoke
Silver, Mirror
Smoke
Smoke with Fog-Off™
Yellow
48 product options available for selection
| Catalog No. | Frame Color | Lens Tint |
|---|---|---|
| 19-910-214 | Black | Smoke |
| 19-910-200 | Black | Clear |
| 19-910-211 | Black | Clear with Fog-Off™ |
| 19-910-213 | Black | Polarized Copper |
| 19-910-215 | Black | Polarized Smoke |
| 19-910-216 | Black | Smoke with Fog-Off™ |
| 19-910-217 | Black | Silver, Mirror |
| 19-910-218 | Black | Yellow |
| 19-910-219 | Black | Polarized G15 |
| 19-910-220 | Black | Indoor/Outdoor |
| 19-910-221 | Black | Indoor/Outdoor with Fog-Off™ |
| 19-910-222 | Black | Blue, Mirror |
| 19-910-223 | Matte Gray | Clear |
| 19-910-224 | Matte Gray | Clear with Fog-Off™ |
| 19-910-225 | Matte Gray | Polarized Copper |
| 19-910-226 | Matte Gray | Smoke |
| 19-910-227 | Matte Gray | Polarized Smoke |
| 19-910-228 | Matte Gray | Smoke with Fog-Off™ |
| 19-910-229 | Matte Gray | Yellow |
| 19-910-230 | Matte Gray | Indoor/Outdoor |
| 19-910-231 | White | Smoke |
| 19-910-232 | White | Polarized Smoke |
| 19-910-234 | Kryptek Highlander | Clear |
| 19-910-235 | Kryptek Highlander | Clear with Fog-Off™ |
| 19-910-236 | Kryptek Highlander | Copper |
| 19-910-237 | Kryptek Highlander | Polarized Copper |
| 19-910-238 | Kryptek Highlander | Smoke |
| 19-910-239 | Kryptek Highlander | Polarized Smoke |
| 19-910-240 | Kryptek Highlander | Smoke with Fog-Off™ |
| 19-910-241 | Kryptek Highlander | Yellow |
| 19-910-242 | Matte Black | Clear |
| 19-910-243 | Matte Black | Clear with Fog-Off™ |
| 19-910-244 | Matte Black | Smoke |
| 19-910-245 | Matte Black | Polarized Smoke |
| 19-910-246 | Matte Black | Smoke with Fog-Off™ |
| 19-910-247 | Matte Black | Silver, Mirror |
| 19-910-249 | Matte Black | Indoor/Outdoor with Fog-Off™ |
| 19-910-250 | Kryptek Typhon | Clear |
| 19-910-251 | Kryptek Typhon | Clear with Fog-Off™ |
| 19-910-252 | Kryptek Typhon | Copper |
| 19-910-253 | Kryptek Typhon | Polarized Copper |
| 19-910-254 | Kryptek Typhon | Smoke |
| 19-910-255 | Kryptek Typhon | Polarized Smoke |
| 19-910-256 | Kryptek Typhon | Smoke with Fog-Off™ |
| 19-910-257 | Kryptek Typhon | Yellow |
| 19-910-212 | Black | Copper |
| 19-910-233 | White | Silver, Mirror |
| 19-910-248 | Matte Black | Indoor/Outdoor |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 48 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
- Durable frames bend and flex without breaking
- Non-slip rubber temples keep the glasses secure and resist sweat
- Integrated accessory receptors at each temple improve airflow when not in use.
- For added safety, an elastic retainer strap or foam gasket insert (both sold separately) can be attached to the temples.
- Available with polarized lenses or with anti-fogging solution
- Polarized glasses reduce glare and eye fatigue around water, snow and in other bright environments.
- Anti-glare glasses block the harsh reflected light from water, keeping eyes comfortable around glare.
- Fog-Off™ treatment won't wash off or wear off and is ideal for use with dust masks.
- Certifications and Testing:
- Impact-resistant safety glasses are tested to ANSI Z87.1+ High-Velocity Impact Protection and optical requirements
- Tested to MIL-PRF-32432 Ballistic Fragmentation, Class 1, which is the US Military Combat Eye Protection System Performance Specification for eyewear. To pass the military standard, safety glasses must withstand a steel projectile shot at 660 ft / 201m per second which is 4x faster than the Z87+ standard. Lenses must not puncture, crack or shatter. Frames must retain the lenses and not break.
- Ideal for protecting eyes during outdoor work like construction, carpentry/woodworking or landscaping or for outdoor activities like boating, skiing, fishing, hunting/shooting, and sports.
- Available in a variety of lens options ideally suited for a variety of tasks and light environments.
Specifications
Specifications
| Lens Coating | Impact-resistant, Scratch-resistant, UV-treated |
| Certifications/Compliance | ANSI Z87.1+, CSA Z94.3 and MIL-PRF 32432 Ballistic Impact |
| Lens Tint | Smoke |
| For Use With (Application) | Construction/Trades, Oil and Gas, Mining, Maintenance, Assembly/Fabrication, Manufacturing, Police/Tactical |
| Frame Color | Black |
| No. per Case | 12/Cs. |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?