Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ SL Series Full Brim Hard Hat

Catalog No. 19155408 Shop All Pyramex Safety Products Products
Change view
Click to view available options
Product Type:
4-Point Ratchet
6-Point Ratchet
Color:
Black
Blue
Green
Hi-vis Lime
Hi-vis Orange
Orange
Red
White
Yellow
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Color
19-155-408 4-Point Ratchet White
19-155-409 4-Point Ratchet Black
19-155-410 4-Point Ratchet Red
19-155-411 4-Point Ratchet Yellow
19-155-412 4-Point Ratchet Hi-vis Lime
19-155-413 4-Point Ratchet Green
19-155-414 4-Point Ratchet Orange
19-155-415 4-Point Ratchet Hi-vis Orange
19-155-416 4-Point Ratchet Blue
19-155-418 6-Point Ratchet White
19-155-419 6-Point Ratchet Red
19-155-420 6-Point Ratchet Yellow
19-155-421 6-Point Ratchet Green
19-155-422 6-Point Ratchet Orange
19-155-423 6-Point Ratchet Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 19-155-408 Supplier Pyramex™ Supplier No. HP24110
Add to Cart
Add to Cart

Tested and marked for reverse donning

  • Shell constructed from high density polyethylene materials
  • Ratchet suspension is easy to adjust and allows the wearer to modify the fit while wearing hard hat
  • Soft brow pad is replaceable
  • Replaceable suspensions and headbands also available
  • Testing: Impact, Penetration, Flammability, Electrical Insulation, Marking and Humidity
  • Specifications

    Certifications/Compliance ANSI Z89.1 standards, Type 1 --- Class C, G, and E,CSA Z94.1-05
    Color White
    Dimensions (L x W x H) 12.5 x 10 x 6 in.
    Material Shell: HDPE, Suspension: Nylon
    Product Type 4-Point Ratchet
    Weight (English) 13.9 oz.
    Weight (Metric) 394 g
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.