Learn More
Description
- Gray solid plastic holders put 1.25 in. (32 mm) labels on slant for easier viewing
- Labels not included
Specifications
Specifications
| Product Type | Label Holder |
| Style | Slanted |
| For Use With (Equipment) | Metro™ Super Erecta™, Super Adjustable™ 2, qwikSLOT™, Drop Mat™ wire shelving, cantilever shelves |
| Label Size (English) | 31 x 1.25 in. |
| Color | Gray |
| Label Size (Metric) | 72.5 x 3.2 cm |
| Length (English) Shelf | 36 in. |
| Length (Metric) Shelf | 91.4 cm |
| Temperature Range (English) | -18 to 120.2°F |
| Temperature Range (Metric) | -28 to 49°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.