Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ SLB™-IL59 Capillary GC Column, df 0.20 μm

Catalog No. 111007706 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
30 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
11-100-7706 30 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-7706 Supplier MilliporeSigma™ Supelco™ Supplier No. 28891U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed for the analysis of neutral and moderately basic analytes.

Application: Selectivity more polar than PEG/wax phases, resulting in unique elution patterns. Higher Maximum temperature than PEG/wax columns (300°C compared to 270-280°C). Designed for the analysis of neutral and moderately basic analytes. Launched in 2009. USP Code: None. Phase: Non-bonded. 1,12-Di(tripropylphosphonium)dodecane bis(trifluoromethylsulfonyl)imide. Temp. Limits: Subambient to 300 C (isothermal or programmed)
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Gas Chromatography (GC)
Film Thickness 0.20 μm
Length (Metric) 30 m
Material Fused Silica
Polarity Polar
USP Type None
Stationary Phase 1,12-di(tripropylphosphonium)dodecane bis(trifluoromethylsulfonyl)imide
Type Capillary GC
Diameter (Metric) Inner 0.25 mm
Product Line SLB
Max. Temperature (Metric) Subambient to 300°C (isothermal or programmed)
Temperature Range (Metric) Subambient to 300°C
Show More Show Less

SLB is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.