Learn More
MilliporeSigma™ Supelco™ SLB™-IL60i Capillary GC Column, df 0.26 μm
Shop All MilliporeSigma Supelco ProductsDescription
Specifications
Specifications
| For Use With (Application) | Gas Chromatography (GC) |
| Film Thickness | 0.26 μm |
| Length (Metric) | 30 m |
| Material | Fused Silica |
| Polarity | Polar |
| USP Type | None |
| Stationary Phase | 1,12-di(tripropylphosphonium)dodecane bis(trifluoromethanesulfonyl)imide |
| Type | Capillary GC |
| Diameter (Metric) Inner | 0.32 mm |
| Product Line | SLB |
| Show More |
SLB is a registered trademark of Sigma-Aldrich Co. LLC
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.