Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Sleeve Type Septum
GREENER_CHOICESDP

Catalog No. 31501861 Shop All Kemtech Products
Change view
Click to view available options
Size:
14/20
19/22
24/40
29/42
5 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
31-501-861 14/20
31-501-862 19/22
31-501-863 24/40
31-501-864 29/42
31-501-987 5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 31-501-861 Supplier Synthware™ Supplier No. RS111420
Add to Cart
Add to Cart

The Sleeve Type Septum is a flanged type stopper with a hollow plug and sleeve extension that folds down over the neck of vessel, tubing, etc. The diaphragm can be punctured with a syringe needle, resealing after need is withdrawn.

  • Stoppers are made from natural white rubber for use with 5 mm OD NMR Tubes.

Specifications

Product Type Sleeve Stopper
Autoclavable Autoclavable
Shape Cylindrical
Sterility Non-sterile
Stopper Number 14/20
Material Rubber
Color White
For Use With (Application) Organic Synthesis
Quantity 1 Ea.
Size 14/20
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.