Learn More
Honeywell™ Sleeves with Aramid Fiber
Description
Sleeves protect against cuts and abrasions from glass, metals and other sharp objects.
- Tubular knit design with optional thumb hole keeps sleeve in place
- Double-ply construction
- ANSI™ cut level 3
- One size fits all
Compliance
Meets ANSI A3 (cut level) and EN 388 standards.
Specifications
Specifications
| Material | Dupont™ Kevlar™ aramid fibers |
| Color | Yellow |
| Style | Standard Sleeve |
| Cut Resistance Rating | Level 3 |
| Cuff Style | Knit |
| For Use With (Application) | Metal sheet handling, recycling, automotive assembly, blade handling, knife sharpening, Glass handling |
| Length (English) | 18 in. |
| Length (Metric) | 45.72 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.