Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Laxco™ SLi6PRO Fluorescent Upgrade Kit



This Fluorescent Upgrade Kit offers DAPI, FITC, and TRITC modules to SLi6 PRO Series Microscopes. Choose from assorted objective sets.
$15225.00 - $17850.00
Specifications
For Use With (Equipment) | SLi6 PRO Series Microscopes |
---|---|
Warranty | 5 years optical and mechanical, 1 year electrical from date of purchase |
Filter Type | Emission and Dichroic Filters (DAPI, FITC, TRITC), Corresponding RBG Filtersets |
Lighting Type | LED |
Product Line | SLiPRO |
Catalog Number | Mfr. No. | Model | Objective Types | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Objective Types | Price | Quantity & Availability | ||||
SLI6P-FL-KIT3
![]() ![]() |
Laxco™
SLI6PFLKIT3 |
Fluorescent Upgrade Kit 3 | PLFL (4X, 10X, 40X) |
Each for $15,225.00
|
|
||||
SLI6P-FL-KIT4
![]() ![]() |
Laxco™
SLI6PFLKIT4 |
Fluorescent Upgrade Kit 4 | FLPH (4X, 10X, 20X, 40X) |
Each for $17,850.00
|
|
||||
Description
- Choose an objective set
- Includes protecting board
- Excitation Filters:
- 410 nm to 415 nm for DAPI
- 480 nm to 485 nm for FITC
- 550 nm to 555 nm for TRITC
- Emission Filters
- 455 nm ± 25 nm for DAPI
- 525 nm ± 18 nm for FITC
- 605 nm ± 17.5 nm for TRITC
- Dichroic Filter
- Triple bandpass for DAPI, FITC, TRITC
Specifications
SLi6 PRO Series Microscopes | |
Emission and Dichroic Filters (DAPI, FITC, TRITC), Corresponding RBG Filtersets | |
SLiPRO |
5 years optical and mechanical, 1 year electrical from date of purchase | |
LED | |
Fluorescence Upgrade Kit |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title