Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Warner Instruments™ Slice Anchors and Kits (Harps)

Catalog No. BTX641421 Shop All BTX Harvard Products
Encompass_Preferred
Change view
Click to view available options
For Use With (Equipment):
RC-22 Chamber
RC-26 Chamber
RC-26G Chamber
RC-41 Chamber
RC-42 Chamber
Dimensions:
1 mm
1.0, 1.5, 2.0 mm
1.5 mm
2 mm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Dimensions
BTX641421 RC-42 Chamber 1 mm
BTX640254 RC-26G Chamber 1.5 mm
BTX641419 RC-41 Chamber 1 mm
BTX640251 RC-26 Chamber 1.5 mm
BTX640266 RC-26G Chamber 1.0, 1.5, 2.0 mm
BTX640265 RC-26 Chamber 1.0, 1.5, 2.0 mm
BTX641420 RC-42 Chamber 1.5 mm
BTX640255 RC-26G Chamber 2 mm
BTX640253 RC-26G Chamber 1 mm
BTX640252 RC-26 Chamber 2 mm
BTX640246 RC-22 Chamber 1.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. BTX641421 Supplier Warner Instruments™ Supplier No. 641421
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed to gently grip the sidewall of the chamber, allowing control of pressure on the slice.

  • Secures tissue slices in Warner recording chambers during perfusion
  • Designed for easy insertion into the chamber bath
  • Made from 316 stainless steel with a plastic coating and 100 μm Lycra threads
  • Thread spacing options: 1.0 mm, 1.5 mm, and 2.0 mm
  • Plastic anchors available for RC-27L chamber models
  • Kits available with two or three harps and Nylon support meshes
  • Includes 112 μm and 160 μm mesh that can be cut for use with the anchor

Specifications

Type Harp
For Use With (Equipment) RC-42 Chamber
Dimensions 1 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.