Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Wooden Slide Storage Boxes with Latch
SCI_ED

Catalog No. s39748 Shop All Eisco Products
Change view
Click to view available options
Slide Capacity:
12
25
50
100
Width (Metric):
70 mm
104 mm
107 mm
190 mm
Length (Metric):
102 mm
132 mm
244 mm
248 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Slide Capacity Width (Metric) Length (Metric)
S39748 25 107 mm 132 mm
S39749 12 70 mm 102 mm
S39750 50 104 mm 244 mm
S39751 100 190 mm 248 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S39748 Supplier Eisco™ Supplier No. BI0116A
Only null left
Add to Cart
Add to Cart

Wooden slide storage boxes feature hinged lids with latch(es) to safely store 75x25 mm microscope slides. The wooden planks act as pressure plates to secure slides better than most plastic versions.

  • Durable wooden construction, inside and out
  • Painted finish
  • Hinged lid with latch(es) ensure secure closure
  • Incorporated grooves form slots to store 75x25mm microscope slides

Warranty and Services

1 year limited manufacturer warranty

Specifications

Type Slide Box
Slide Capacity 25
Color Brown
Device Holds Slides
For Use With (Equipment) Microscope
Height (English) 1.5 in.
Height (Metric) 38 mm
Includes Slots, Lid, Latch
Length (English) 5.2 in.
Length (English) Slide 3 in.
Length (Metric) 132 mm
Length (Metric) Slide 75 mm
Material Wood
Width (English) 4.2 in.
Width (English) Slide 2 in.
Width (Metric) 107 mm
Width (Metric) Slide 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.