Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ Slide Mailers

Catalog No. 03448261
Change view
Click to view available options
Slide Capacity:
1
4
5
Material:
Cardboard
Polypropylene
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Slide Capacity Material
03-448-261 1 Polypropylene
03-448-262 4 Cardboard
03-448-281 5 Polypropylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03-448-261 Supplier Heathrow Scientific™ Supplier No. 120556
Add to Cart
Add to Cart

Slide Mailers for safe and secure transport of microscope slides.

  • For secure shipping and storing of slides
  • Holds one standard-sized slide securely (26 x 76 mm)
  • Large, easy-to-secure snaps provide safe storage for valuable slides
  • Variety of colors available for color coding samples
  • Choose from Cardboard or Polypropylene

Specifications

Type Slide Holder
Slide Capacity 1
Color Natural
Description 1-Place Plastic Slide Mailer
Device Holds 1 x 3 in. Microscope Slides
Dimensions (L x W x H) 3.3 x 1.6 x 0.2 in.
For Use With (Application) Mailing Microscope Slides
For Use With (Equipment) Standard Microscope Slides (26 x 76 mm)
Height (English) 0.2 in.
Height (Metric) 5 mm
Length (English) 3.3 in.
Length (English) Slide 3 in.
Length (Metric) 83 mm
Length (Metric) Slide 76 mm
Material Polypropylene
Size 1 x 3 in.
Width (English) 1.6 in.
Width (English) Slide 1 in.
Width (Metric) 41 mm
Width (Metric) Slide 26 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.