Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ Slide Tray Clasps
GREENER_CHOICE

Catalog No. 03448263
Change view
Click to view available options
Color:
Assorted
Natural
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03-448-263 Assorted
03-448-264 Natural
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-448-263 Supplier Heathrow Scientific™ Supplier No. 120653
Add to Cart
Add to Cart

Slide Tray Clasps provide an area for identification labels and secure the slide folder so that slides do not fall out during transportation.

  • Label clasps with a permanent marker or attach a separate label
  • Ideal for histology, microbiology, pathology as well as multiple user research environments
  • Made from ABS

Specifications

Closure Type Clasp
Color Assorted
Description Assorted Colors include Blue, Gray, Green, and Red
Device Holds Slide Trays
Dimensions (L x W x H) 2.2 x 1.7 x 0.6 in.
For Use With (Equipment) Slide Tray
Height (English) 0.6 in.
Height (Metric) 1.6 cm
Length (English) 2.2 in.
Length (Metric) 5.6 cm
Material ABS
Stackable No
Width (English) 1.7 in.
Width (Metric) 4.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.