Learn More
Description
- Polyester mop covers for use with the the Micronova SlideMop™ Flat Head Mop. (For SlideMop frame, see QSM16.)
- Quilted polyester mop covers with polyester pad interiors for disinfectant dispersalManufactured for use in Controlled Environments, ISO 5 thru 9
- Good chemical resistance
Specifications
Specifications
| Product Type | Irradiated Mop Slipcover |
| Color | White |
| Length (English) | 16 in. |
| Sterility | Sterile |
| Length (Metric) | 41 cm |
| Autoclavable | Not Autoclavable |
| Disposable | Reusable |
| For Use With (Equipment) | For use with Plastic Frame |
| For Use With (Application) | Cleaning and Sanitization of Cleanroom Surfaces |
| Color-coded | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

