Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Sliding Bar for Extension
SDP

Catalog No. 19174671 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Length (English):
11 in.
16 in.
18 in.
25 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-174-671 25 in.
19-174-670 18 in.
19-174-674 11 in.
19-174-675 16 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-174-671 Supplier Ampco Supplier No. W256L
Add to Cart
Add to Cart

Non-sparking, non-magnetic, and corrosion-resistant bar.

  • HS. Code: 8204.20.
  • 13/16 in. diameter

Specifications

Product Type Sliding Extension Bar
Length (English) 25 in.
Diameter (Metric) 21 mm
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.