Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers

Catalog No. 1950781
Change view
Click to view available options
Holds:
Boxes (2 in.)
Boxes (3 in.)
Deepwell Plates
Matrix 2D Tubes (500 μL)
Matrix Internally Threaded Tubes (1 mL)
Microplates
Microplates, 20 Boxes/Rack
Nunc Cryobank Internally Threaded Tubes (5 mL)
Nunc Cryobank Internally Threaded Tubes or Matrix Screw Top Tubes (500 μL)
Tubes (1.0 to 1.4 mL or 1.8 mL), 35 Boxes/Rack
Tubes, 12 Boxes/Rack
Tubes, 16 Boxes/Rack
Tubes, 18 Boxes/Rack
Tubes, 21 Boxes/Rack
Tubes, 24 Boxes/Rack
Tubes, 28 Boxes/Rack
Tubes, 32 Boxes/Rack
Tubes, 48 Boxes/Rack
Tubes, 56 Boxes/Rack
Product Type:
Side Access Freezer Rack (Adjustable)
Side Access Freezer Rack (Microplate/Deepwell)
Sliding Drawer (Tubes)
Sliding Drawer Freezer Rack (Tube Boxes)
Sliding Drawer Freezer Rack (Tubes)
Sliding Drawer Rack (Tube Boxes)
For Use With (Equipment):
900 Series 13CF, TSE240
900 Series 17-23CF, TSE320, TSE400
900 Series 28CF, TSE600
EXF and HFU 200, 300, 400 and 600 Series
Forma 88000 and TSU Series
Forma 900, Forma 7000, TSE, TSD Sereis (28 cu.ft.)
Revco UxF, HERAFreeze HFU-T Series
TDE and TSX Series (4 shelves)
27 product options available for selection
Product selection table with 27 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Product Type For Use With (Equipment)
19-507-81 Tubes, 32 Boxes/Rack Sliding Drawer Freezer Rack (Tubes) 900 Series 13CF, TSE240
19-507-99 Matrix Internally Threaded Tubes (1 mL) Sliding Drawer Freezer Rack (Tube Boxes) Forma 88000 and TSU Series
19-507-83 Tubes, 48 Boxes/Rack Sliding Drawer Freezer Rack (Tubes) 900 Series 17-23CF, TSE320, TSE400
19-507-85 Tubes, 56 Boxes/Rack Sliding Drawer Freezer Rack (Tubes) 900 Series 28CF, TSE600
19-507-87 Matrix 2D Tubes (500 μL) Sliding Drawer Freezer Rack (Tube Boxes) Forma 88000 and TSU Series
19-507-88 Tubes, 24 Boxes/Rack Sliding Drawer Freezer Rack (Tubes) 900 Series 13CF, TSE240
19-507-89 Nunc Cryobank Internally Threaded Tubes or Matrix Screw Top Tubes (500 μL) Sliding Drawer Freezer Rack (Tube Boxes) 900 Series 17-23CF, TSE320, TSE400
19-507-90 Nunc Cryobank Internally Threaded Tubes or Matrix Screw Top Tubes (500 μL) Sliding Drawer Freezer Rack (Tube Boxes) 900 Series 28CF, TSE600
19-507-91 Nunc Cryobank Internally Threaded Tubes or Matrix Screw Top Tubes (500 μL) Sliding Drawer Freezer Rack (Tube Boxes) Forma 88000 and TSU Series
19-507-93 Tubes, 16 Boxes/Rack Sliding Drawer Freezer Rack (Tubes) 900 Series 13CF, TSE240
19-507-95 Matrix Internally Threaded Tubes (1 mL) Sliding Drawer Freezer Rack (Tube Boxes) 900 Series 17-23CF, TSE320, TSE400
19-507-97 Tubes, 28 Boxes/Rack Sliding Drawer Freezer Rack (Tubes) 900 Series 28CF, TSE600
19-506-40 Microplates, 20 Boxes/Rack Sliding Drawer Freezer Rack (Tubes) 900 Series 13CF, TSE240
19-506-41 Microplates Sliding Drawer Freezer Rack (Tube Boxes) 900 Series 17-23CF, TSE320, TSE400
13262736 Tubes (1.0 to 1.4 mL or 1.8 mL), 35 Boxes/Rack Sliding Drawer Freezer Rack (Tubes) 900 Series 28CF, TSE600
19-508-01 Tubes, 12 Boxes/Rack Sliding Drawer (Tubes) EXF and HFU 200, 300, 400 and 600 Series
19-508-15 Tubes, 18 Boxes/Rack Sliding Drawer Freezer Rack (Tubes) EXF and HFU 200, 300, 400 and 600 Series
19-508-17 Tubes, 21 Boxes/Rack Sliding Drawer Freezer Rack (Tubes) EXF and HFU 200, 300, 400 and 600 Series
19-508-19 Nunc Cryobank Internally Threaded Tubes (5 mL) Sliding Drawer Freezer Rack (Tube Boxes) Revco UxF, HERAFreeze HFU-T Series
13262731 Boxes (2 in.) Sliding Drawer Rack (Tube Boxes) Forma 900, Forma 7000, TSE, TSD Sereis (28 cu.ft.)
19-505-25 Deepwell Plates Side Access Freezer Rack (Microplate/Deepwell) TDE and TSX Series (4 shelves)
1950520 Boxes (2 in.) Side Access Freezer Rack (Adjustable) TDE and TSX Series (4 shelves)
1950521 Boxes (3 in.) Side Access Freezer Rack (Adjustable) TDE and TSX Series (4 shelves)
1950592 Microplates Side Access Freezer Rack (Microplate/Deepwell) TDE and TSX Series (4 shelves)
920090 Boxes (2 in.) Sliding Drawer Rack (Tube Boxes) TDE and TSX Series (4 shelves)
920091 Boxes (3 in.) Sliding Drawer Rack (Tube Boxes) TDE and TSX Series (4 shelves)
19-505-23 Microplates Side Access Freezer Rack (Microplate/Deepwell) TDE and TSX Series (4 shelves)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 27 options available.
27 options
Catalog No. 19-507-81 Supplier Thermo Scientific™ Supplier No. 1950781
Add to Cart
Add to Cart

Maximize tube storage capacity per freezer with a racking solution for four inner-door, ultra-low temperature freezers.

Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for TSX/TDE 4 shelf Series Freezers as well as well as previous generation Forma™ 88000 and TSU Series Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.

Thermo Scientific freezer racking and tubing solutions offer a convenient, streamlined process to maximize sample storage in your laboratory. Our racking solutions are designed to hold tubes ranging from 200μL up to 5.0mL, offering maximized sample storage capacity for both five and four inner door freezers.

TRUSTED_SUSTAINABILITY

Specifications

Color Silver
Holds Tubes, 32 Boxes/Rack
Positions 96/Box
Shape Rectangular
For Use With (Equipment) 900 Series 13CF, TSE240
Freezer Compatiblity (Inner Doors) 4
No. of Racks 4
No. of Racks per Freezer 16
Width (English) 11.9 in.
Height (English) 16.6 in.
Depth (English) 5.5 in.
Depth (Metric) 14 cm
Product Type Sliding Drawer Freezer Rack (Tubes)
Shelves 3 Tiers
Height (Metric) 42.2 cm
Width (Metric) 30.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.