Learn More
Thermo Scientific™ Racks for Thermo Scientific™ 5 Shelf TSX/TDE Series Freezers
Description
Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for TSX/TDE 5 shelf Series Freezers as well as well as previous generation Revco™ ExF, DxF and HERAfeeze™ HFU B Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.
- Warranty varies by country, please contact us for details
Specifications
Specifications
| Description | Side Access Deepwell Microplate Rack |
| Color | Silver |
| Holds | Deepwell Plates |
| Material | Stainless Steel |
| Positions | 35 Plates/Rack |
| For Use With (Equipment) | Upright Freezers (28 cu.ft.) |
| Width (English) | 5.3 in. |
| Height (English) | 9.6 in. |
| Depth (English) | 25.8 in. |
| Depth (Metric) | 65.5 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.